Shop All Deadbolt Locks
Best
Deadbolt, Cylindrical, 2-3/4" Backset
Mfr # 8T30KLSTK626
Zoro # G6262273
original price:
$164.33
11% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Educational, Healthcare, Industrial, Institutional
- Lockset Grade 1
- Series 8T
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8T30KLSTK626
- Zoro # G6262273
- UPC # 887838148605
- Country of Origin United States
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Description
Deadbolt, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 1, Series 8T, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA, ASTM, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Brass, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- PEMKO 315DN42 42" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN42)
- SALSBURY INDUSTRIES Standard Lock, w/ (15) Keys/(5) Cams (3390-5)
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T27K626)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27MSTK626)
- BEST Deadbolt, Chrome, 2-3/8in.Backset (8T27KSTK626)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27SSTK626)
- BEST Deadbolt, Chrome, Single, 2-1/4in. (8T37KSTK626)
- ARROW LOCK Deadbolt, Cylindrical, Satin Nickel Finish (E61 15 CS)
- Best Door Locks and Deadbolts