Shop All Cabinet Locks
Best
Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16
Mfr # 5L7RD2626A450
Zoro # G2759482
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RD2626A450
- Zoro # G2759482
- UPC # 887838351418
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Unlocking Radius | Quarter-turn |
Body Width | 1 7/8 in |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 25-1/8 in. (638 mm) Center-to-Center Brushed Stainless Steel Contemporary Drawer Pull (BP3487638170)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NB)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- OSBORNE WOOD PRODUCTS 35 1/2 x 3 1/2 Barley Twist Island Leg in Hickory (1795H)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- OLYMPUS Key-retaining shifter (Drawer) (OLY-DCNP-200-KR)
- Best Cabinet Locks