Shop All Cabinet Locks
Best
Deadbolt Cabinet Lock, Satin Chrome, Includes: Spacer, Strike
Mfr # 5L7MD2626
Zoro # G2759388
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 5L7MD2626
- Zoro # G2759388
- UPC # 887838164773
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Unlocking Radius | Quarter-turn |
Cylinder Diameter | 1 1/8 in |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1RJK5)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- TOUGH GUY Access Door, Medium Security, 12x12In (1UEV7)
- ILCO Ilco: Key Blanks, 1001EH-CO87 CORBIN (OOZ 22Z2) (ILCO-1001EH-CO87)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- OLYMPUS Olympus: Schlage Lfic Drawer Lock W / spacers For 7 / 8 To 1-7 / 16 (OLY-888ICP-DW-26D)
- Best Cabinet Locks