Shop All Cabinet Locks
Best
Deadbolt Cabinet Lock, Satin Chrome
Mfr # 5L6RD2626
Zoro # G2759202
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 5L6RD2626
- Zoro # G2759202
- UPC # 887838547859
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Folding Handle Bronze (37-109FH-1)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- KIPP Tongue L=45, H=6, Stainless Steel 1.4301 Bright (K1340.45060)
- Best Cabinet Locks