Shop All Cabinet Locks
Best
Deadbolt Cabinet Lock, Satin Brass, Cam Width (In.): 1-1/8"
Mfr # 5L7MD2606
Zoro # G2759281
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Satin Brass
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 5L7MD2606
- Zoro # G2759281
- UPC # 887838235176
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Description
Opens With Key, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Sierra Blue Splitface Mini Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0066-SAM)
- X1 TOOLS 2-1/2 Hook Screw 120 Screws by X1 Tools (X1E-CON-SCR-HOO-2020x120)
- SARGENT 6-Pin Keyblank, HN Keyway, Embossed Logo Only, 50 Pack (6270HN (50PK))
- ROCKWOOD Automatic Door Holder, Satin Bronze, Floor (491.10)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- PRIME-LINE Drawer and Cabinet Lock, 5/8 in., Diecast, Stainless Steel, 5/16 in (U 9941)
- Best Cabinet Locks