Shop All Cabinet Locks
Best
Dead Bolt Cabinet Lock, Bright Brass
Mfr # 3L7RD2606
Zoro # G6255958
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8"
- Key Type Non-Keyed
- Lock Style Cabinet
- Keying Coreless
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 3L7RD2606
- Zoro # G6255958
- UPC # 887838164797
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 1/16 in |
Throw Length | 3/4 in |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Unlocking Radius | Quarter-turn |
Cylinder Diameter | 1 1/8 in |
Description
Lock Style Cabinet, Lock Type Dead Bolt, Opens With Key, Key Type Different, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE SturdiMount 3SMR68TW Mounting Block, 9-1/16 in W, Receptacle Mounting, Fiber Cement, White (3SMR68TW)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSATUTU)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- PROSOURCE Hinge Welding Pln Stl 3X3In (LR-019-PS)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- PRIME-LINE 9/16 in., Diecast and Steel, Stainless Steel finish, Drawer and Cabine (U 9943)
- Best Cabinet Locks