Shop All Dummy Door Handles
Best
Dark Bronze Dummy 45H01DT15S690RH
Mfr # 887838320896
Zoro # G5507426
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Best
- Lockset Function Dummy
- Finish Dark Bronze
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838320896
- Zoro # G5507426
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Dark Bronze Dummy 45H01DT15S690RH |
Keyway Type | Best |
Lockset Function | Dummy |
Finish | Dark Bronze |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Dark Bronze Dummy 45H01DT15S690RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0521.004)
- SDC Controllers (UR-1)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 14"D x 14"H (BKTP03X14X14THR01)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Flair, Right Hand (F170 FLA 620 RH)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Left Hand (F170 ACC 619 BRK LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 625)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- Best Dummy Door Handles