Shop All Dummy Door Handles
Best
Dark Bronze Dummy 45H01DT14J690RH
Mfr # 887838320209
Zoro # G5506586
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Keyway Type Best
- Features Right Hand
- Lockset Function Dummy
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838320209
- Zoro # G5506586
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Dark Bronze Dummy 45H01DT14J690RH |
Finish | Dark Bronze |
Keyway Type | Best |
Features | Right Hand |
Lockset Function | Dummy |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Dark Bronze Dummy 45H01DT14J690RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Compression Spring, 3/4 in. x 3/8 in. (6-pack) (SP 9702)
- QUIETWALK Underlayment For Vinyl Plank And Tile Fl (QWLV100)
- LAMP SPRING LOADED BARREL BOLT (BLS-90)
- ILCO Ilco: Key Blanks, 1022-SE1 SEGAL (DL 22 T 102) (ILCO-1022-SE1)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Dummy Lever, Satin Nickel (CD100 15)
- SCHLAGE COMMERCIAL Satin Chrome Dummy S170JUP626 (S170JUP626)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- SCHLAGE Matte Black Dummy Lever Lockset, Accent, Right Hand (F170 ACC 622 RH)
- Best Door Locks and Deadbolts