Shop All Electromagnetic & Electromechanical Locks
Best
Cylindrical Lock, Input 24VDC
Mfr # 9KW37DEL15DSTK626
Zoro # G6303363
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical
- Opening Action Electromagnetic
- Finish Satin Chrome
- Series 9KW
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9KW37DEL15DSTK626
- Zoro # G6303363
- UPC # 887838534491
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width (In.) | 1 1/8 in |
Lock Body Width (In.) | 7 1/4 in |
Lock Body Length (In.) | 11 in |
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 2 3/4 in |
Lock Body Depth (In.) | 6 3/4 in |
Strike Base Width | 1 1/8 in |
Strike Base Height | 2 3/4 in |
Description
Door Lockset, Finish Satin Chrome, Series 9KW, Keypad Material Not Applicable, ADA Compliant Yes, Standards ANSI A117.1, BHMA, cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO TECT ASSOCIATES INC. Protective Window Film 12"W x 500'L, 4 Mil (PW180-12)
- SIOUX CHIEF HOOK J DWV 2"" 4PK (553-7WPK2)
- BRAINERD MFG/LIBERTY HDW ALU Magnet CatchStrike (C082M2C-AL-P1)
- HAGER Satin Nickel Hinge RC1542415EA (35743)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7TV15KP626RH)
- LOCKNETICS Mag Lock, Single Door, US28, DSM, Automatic, 12/24 VDC, 1500lb (M390RFK)
- Best Electromagnetic & Electromechanical Locks