Shop All Electromagnetic & Electromechanical Locks
Best
Cylindrical Lock, Input 1.5VDC
Mfr # 9KBV37DV15DVS3626TRK-2
Zoro # G6319971
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical
- Finish Satin Chrome
- Opening Action Electromagnetic
- Series 9KBV
- Input Voltage 1.5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9KBV37DV15DVS3626TRK-2
- Zoro # G6319971
- UPC # 887838216441
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Depth (In.) | 1/2 in |
Lock Body Width (In.) | 7 1/4 in |
Strike Plate Length (In.) | 4 7/8 in |
Lock Body Length (In.) | 11 in |
Strike Plate Width (In.) | 1 1/4 in |
Lock Body Depth (In.) | 6 3/4 in |
Strike Base Width | 1 1/4 in |
Strike Base Height | 4 7/8 in |
Description
Electronic Keyless Lock, Finish Satin Chrome, Series 9KBV, Keypad Material Not Applicable, ADA Compliant Yes, Standards ANSI A117.1, BHMA, cULus Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan (C 1343)
- ZORO SELECT Gasket, 2 In, Bevel Seat, BUNA (692-10692)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300MB (LL1S14X04300MB)
- EMTEK Oil Rubbed Bronze Stop, 2254US10B (2254US10B)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- DYNALOCK MagLock, Single Door, US28, High Security Monitor, 12/24 VDC, 1200lb (2011-390 HSM)
- Best Electromagnetic & Electromechanical Locks