Shop All Keyed Entry Door Handles
Best
Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM
Mfr # 9K37AB15DS3626LM
Zoro # G5392933
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Function Entrance
- Finish Satin Chrome
- Strike S3
- Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 9K37AB15DS3626LM
- Zoro # G5392933
- UPC # 887838161796
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Lockset Function | Entrance |
Item | Cylindrical 9K Lock,Entrance,Lever,Ro |
Finish | Satin Chrome |
Strike | S3 |
Function | Entrance |
Description
Item Cylindrical 9K Lock,Entrance,Lever,Ro
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Shallow Pot Magnet H=7 Hard Ferrite, Round, Comp:Stainless Steel, D1=5, 5, D=25 ±0, 15 (K1408.125)
- STRYBUC Strybuc 762C Operator Lh Slant Sill Mount (762C)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- BEST Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- BEST Mortise Lockset, Lever, 45H, 45H Case, Store, Mech. (45HCAD626)
- BEST Satin Chrome Dormitory 9K37T14DS3626 (887838192400)
- BEST Satin Chrome Classroom 7KC37R15DSTK626 (887838146793)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37D15CSTK626)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- Best Door Lever Locksets