Shop All Privacy Door Knobs
Best
Cylindrical 8K Lock, Privacy, Knob, Satin Chrome AM
Mfr # 8K30L4DSTK626AM
Zoro # G5392389
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30L4DSTK626AM
- Zoro # G5392389
- UPC # 887838974624
- Country of Origin United States
- Category Privacy Door Knobs
Details
Item | Cylindrical 8K Lock,Privacy,Knob,Sati |
Description
Item Cylindrical 8K Lock,Privacy,Knob,Sati
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP 7"" ZINC (N102-517)
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- STORM INTERFACE Access Control Keypad, 12 Keys, IP65 (STRIKEMASTER DR2)
- AMERIMAX HOME PRODUCTS TRIM COIL WHITE 24in. X50ft (6912458)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- KWIKSET Tylo Priv Adj Pbrs Bx (93001-923)
- EMTEK Modern Disc Crystal Knob 2-3/8 in Backset Privacy for 1-1/4 in to 2 in Door (5212MDCUS19)
- BALDWIN ESTATE Privacy Door Knobs Unlacquered Brass (5020.031.PRIV)
- EMTEK Bright Nickel Privacy 8221PUS14 (8221PUS14)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- Best Door Locks and Deadbolts