Shop All Privacy Door Knobs
Best
Cylindrical 8K Lock, Privacy, Knob, Satin Chrome AM
Mfr # 8K30L4DS3626AM
Zoro # G5392407
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30L4DS3626AM
- Zoro # G5392407
- UPC # 887838974617
- Country of Origin United States
- Category Privacy Door Knobs
Details
Item | Cylindrical 8K Lock,Privacy,Knob,Sati |
Description
Item Cylindrical 8K Lock,Privacy,Knob,Sati
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 16 Inch Drawer Slide Locks In & Out (ADS 7650-16 RH)
- DELTANA Baseboard Door Bumper, Solid Brass Satin Nickel 1.5" (BDS125U15)
- CODEL DOORS 24" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2068pri8444)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Privacy Bed/Bath Function Door Knob in Satin Stainless Steel (DL-HVB40-US32D)
- FAULTLESS Ss Ball Priv Knob (T3610B)
- SARGENT Grade 2 Privacy/Bathroom Cylindrical Lock, B Knob, O Rose, Non-Keyed, Satin Chrome Finish, Springlat (28-6U65 OB 26D)
- KWIKSET Privacy Knob Tylo Sn (93001-865)
- BALDWIN RESERVE Baldwin Reserve PVTRATRR112 Privacy Trad (PV.TRA.TRR.112)
- Best Door Knob Locksets