Shop All Passage Door Knobs
Best
Cylindrical 8K Lock, Passage, Knob, Satin Chrome AM
Mfr # 8K30N4DSTK626AM
Zoro # G5392109
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30N4DSTK626AM
- Zoro # G5392109
- UPC # 887838974662
- Country of Origin United States
- Category Passage Door Knobs
Details
Item | Cylindrical 8K Lock,Passage,Knob,Sati |
Description
Item Cylindrical 8K Lock,Passage,Knob,Sati
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Blackrock 12-5/8 inch 320mm Center-to-Center Black Bronze Cabinet Pull (BP55284BBR)
- ZORO SELECT O-Ring, Dash 262, Buna N, 0.13 In., PK10 (U38801.012.0700)
- SARGENT Cylindrical Lock, 28LC-7G05 LL 26D (28LC-7G05 LL 26D)
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 505)
- EMTEK Old Town Crystal Knob 2-3/8 in Backset Passage w/Rectangular Rose for 1-1/4 in to 2 in Door (8121OTUS7)
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1130)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5077 (5077.003.IMR)
- DEFENDER SECURITY DOOR KNOBS RND 2.25"" BRS (E 2280)
- BALDWIN RESERVE Baldwin Reserve PSRUSRSR492 Passage Rust (PS.RUS.RSR.492)
- COPPER CREEK Colonial Knob Passage Function, Satin Stainless (CK2020SS)
- Best Door Knob Locksets