Shop All Passage Door Knobs
Best
Cylindrical 8K Lock, Passage, Knob, Satin Chrome AM
Mfr # 8K30N4DS3626AM
Zoro # G5392346
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30N4DS3626AM
- Zoro # G5392346
- UPC # 887838974655
- Country of Origin United States
- Category Passage Door Knobs
Details
Item | Cylindrical 8K Lock,Passage,Knob,Sati |
Description
Item Cylindrical 8K Lock,Passage,Knob,Sati
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- IVES COMMERCIAL Solid Brass Window Lock Bright Chrome Finish (07B26)
- STRYBUC Tube 8 Ft Screen Frame Mill (90H-283)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- BALDWIN RESERVE Baldwin Reserve PSCRYTSR260 Passage Crys (PS.CRY.TSR.260)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- KWIKSET Kwikset: Tylo Passage Door Knob with Round Rose / Antique Brass (KWS-200T-RDT-5)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- BALDWIN RESERVE Baldwin Reserve PSTRATRR150 Passage Trad (PS.TRA.TRR.150)
- BALDWIN ESTATE Knob Oil Rubbed Bronze Door Knobs Oil Rubbed Bronze 5055 (5055.102.IMR)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- Best Door Locks and Deadbolts