Shop All Passage Door Knobs
Best
Cylindrical 8K Lock, Passage, Knob, Satin Chrome AM
Mfr # 8K30N4ASTK626AM
Zoro # G5392075
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30N4ASTK626AM
- Zoro # G5392075
- UPC # 887838974648
- Country of Origin United States
- Category Passage Door Knobs
Details
Item | Cylindrical 8K Lock,Passage,Knob,Sati |
Description
Item Cylindrical 8K Lock,Passage,Knob,Sati
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON Electromagnetic Door Holders (998369-3V)
- JOHNSON HARDWARE Pocket Door Privacy Lock (152115P1)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Pull Force: 6 lb (4FCX7)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE695 CEN626LAT)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Flat Black (BG101-SQ FBL)
- BALDWIN RESERVE Baldwin Reserve PSROUTRR003 Passage Roun (PS.ROU.TRR.003)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57787)
- SCHLAGE Knob Solid Brass (F40GEO605X625)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-3/16 In. Outside Diameter, Brass Single Pack (E 2297)
- SIMPLEX Kaba Mechanical Pushbutton Knob Lock Combination Passage with Key Override; 2-3/4in Backset and (1041S26D)
- Best Passage Door Knobs