Shop All Passage Door Knobs
Best
Cylindrical 8K Lock, Passage, Knob, Satin Chrome AM
Mfr # 8K30N4AS3626AM
Zoro # G5392084
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K30N4AS3626AM
- Zoro # G5392084
- UPC # 887838974631
- Country of Origin United States
- Category Passage Door Knobs
Details
Item | Cylindrical 8K Lock,Passage,Knob,Sati |
Description
Item Cylindrical 8K Lock,Passage,Knob,Sati
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0250MA)
- JACKSON Adjustable Spring Power Multi Size 105DegNo Hold Open Overhead Concealed Closer Body (20101M17)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/2 OD, PK6 (1NAJ2)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5069 (5069.031.MR)
- PAMEX Baron Knob with Round Rose Half Dummy Lockset Grade 3 Satin Nickel Finish (FTFP40)
- COPPER CREEK Egg Knob Passage Function, Black (EK2020BC)
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- ARROW LOCK Knob Lockset, Mechanical, Passage (MK01BD 26D)
- BELWITH PRODUCTS 2PKBRS Knob SetSpindle (1130)
- KWIKSET Polo Polished Brass Passage Door Knob Right or Left Handed (92001-516)
- Best Passage Door Knobs