Shop All Keyed Entry Door Knobs
Best
Cylindrical 8K Lock, Classroom, Knob, Satin Chrome AM
Mfr # 8K37R4DS3626AM
Zoro # G5392127
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K37R4DS3626AM
- Zoro # G5392127
- UPC # 887838974778
- Country of Origin United States
- Category Keyed Entry Door Knobs
Details
Item | Cylindrical 8K Lock,Classroom,Knob,Sa |
Description
Item Cylindrical 8K Lock,Classroom,Knob,Sa
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd:IC Mortise Housing - 6 pins (KMCH06-26D)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 4" (V95004)
- ELMDOR Dry Wall Access Door, 12x24, Prime Coat W/ Screwdriver Lock (DW12X24PC-SDL)
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- MARKS USA Grade 1 Cylindrical Lock, N-Passage, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 Inch (195SSN-32D)
- Best Door Knob Locksets