Shop All Privacy Door Handles
Best
Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome
Mfr # 7KC20L15DS3626
Zoro # G5391856
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Lockset Finish Satin Chrome
- Strike S3
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 7KC20L15DS3626
- Zoro # G5391856
- UPC # 887838151285
- Country of Origin United States
- Category Privacy Door Handles
Details
Item | Cylindrical 7KC Lock,Privacy,Lever,Ro |
Lockset Function | Privacy |
Lockset Finish | Satin Chrome |
Strike | S3 |
Function | Privacy |
Description
Item Cylindrical 7KC Lock,Privacy,Lever,Ro
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON 17 in H X 15 in W X 18 in D Black Steel Strap Brace (02-3411-632)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38805.012.0087)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KB 26D)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Mortise Lockset, Lever, 40H Rose, Series 40H, Grd. 1, Privacy (45H0L16R630 7/8)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626LH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L14DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- Best Privacy Door Handles