Shop All Keyed Entry Door Knobs
Best
Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome
Mfr # 6K37D4CSTK626
Zoro # G5391804
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 6K37D4CSTK626
- Zoro # G5391804
- UPC # 887838262417
- Country of Origin United States
- Category Keyed Entry Door Knobs
Details
Item | Cylindrical 6K Lock,Storeroom,Knob,Sa |
Description
Item Cylindrical 6K Lock,Storeroom,Knob,Sa
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-EFDA-3/4)
- LUCKY LINE Spring Snap, HD, SS, L 3 1/8 In (4FCE7)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- DELTANA Wall Mount Bumper Black (DSW325U19)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD TUL 626)
- Best Keyed Entry Door Knobs