Shop All Keyed Entry Door Knobs
Best
Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome
Mfr # 6K27D4CSTK626
Zoro # G5391655
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 6K27D4CSTK626
- Zoro # G5391655
- UPC # 887838270849
- Country of Origin United States
- Category Keyed Entry Door Knobs
Details
Item | Cylindrical 6K Lock,Storeroom,Knob,Sa |
Description
Item Cylindrical 6K Lock,Storeroom,Knob,Sa
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE Flange Gasket, Ring, 1 1/2 In, PTFE (GR-RG-0150-125-0150)
- STERLING SEAL & SUPPLY 227 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A227X125)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W (PL341/50B-KA)
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Marine Grade (2835SCMG)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4CSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- KWIKSET Clear Pack Combo Tylo ENTR DBL CYL DBOLT (96950-163)
- Best Door Knob Locksets