Shop All Exit Device Accessories
Best
Control Module, For Mfr. No. ELR150
Mfr # CM150-08 ELR, CONTROL MODULE KIT 02788-0
Zoro # G5281208
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Length (In.) 4-1/2 in
- For Use With Mfr. No. ELR150
- ADA Compliant Yes
- Accessory Type Control Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CM150-08 ELR, CONTROL MODULE KIT 02788-0
- Zoro # G5281208
- UPC # 887838374073
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 4-1/2 in |
Overall Length | 4 1/2 in |
Details
Finish | Satin Chrome |
Item | Control Module |
For Use With | Mfr. No. ELR150 |
ADA Compliant | Yes |
Accessory Type | Control Module |
Product Type | Control Module |
Compatible Manufacturer Model Number | ELR150 |
Description
Control Module, Satin Chrome Finish, For Use With Mfr. No. ELR150, Length (In.) 4-1/2 in, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- MARKS Marks: Grade 1 Classroom Function Lock Anti Microbial finish prepped for 2" thick door (MRK-195S-26D-AM-D1)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALRH)
- ZORO SELECT O-Ring, Dash 222, Buna N, 0.13 In., PK25 (1RHH5)
- BEST Reader 71837900S (887838331120)
- BEST Cable BASDCAB (887838317612)
- BEST Battery VPDBB (7145009)
- BEST Solenoid B60102 (B60102)
- CORBIN RUSSWIN Corbin 483F35 Adjusting Bolt for Half Lever Trim for an 1-3/4" Door (483F35)
- DETEX Standard Cylinder Collar for use with ECL-230 Series & ECL-620 (ECL1595)
- HAGER Rim Exit Deviceice, 36in Door, Aluminum (4701-RIM ALM 36)
- Best Exit Device Accessories