Shop All Cabinet Locks
Best
Cabinet Lock, Bright Brass
Mfr # 5L7RD2605
Zoro # G2759360
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Bright Brass
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 5L7RD2605
- Zoro # G2759360
- UPC # 887838197016
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Description
Opens With Key, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Exit Device Trim, Medium Duty, Chrome, Grade: 1 (MESC600DT 26D)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8401RH10B4916)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 54 Units Capacity (196823)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC113R689BF)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7MD2626T)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- OLYMPUS Olympus: FOR HON F24/28 26D NATL 101 (OLY-FC10-26D-101)
- Best Cabinet Locks