Shop All Exit Device Trims
Best
Bright Stainless Steel Exit 45H0NX16J629RH
Mfr # 887838324863
Zoro # G5584916
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Exit
- Finish Bright Stainless Steel
- Keyway Type Best
- Features Right Hand
- Lockset Finish Bright Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838324863
- Zoro # G5584916
- Country of Origin China
- Category Exit Device Trims
Details
Item | Bright Stainless Steel Exit 45H0NX16J629 |
Lockset Function | Exit |
Finish | Bright Stainless Steel |
Keyway Type | Best |
Features | Right Hand |
Lockset Finish | Bright Stainless Steel |
Product Type | Lock |
Description
Item Bright Stainless Steel Exit 45H0NX16J629
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- SIMPSON STRONG-TIE DBL 2x10 Joist Hanger (LUS210-2Z)
- MIDWEST FASTENER 1/2" x 3-5/8" x .065" WG Steel Extension Springs 1 12PK (18550)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0250MA)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, LH (KABA-LLP1020B26D41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Sargent LFIC Prep, Less (E5010RWL-626-41)
- DESIGN HARDWARE Grade 1 - 33 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-33-AL)
- SARGENT Lever, Lever Escutcheon w/Lock, 700 Series (713-8 ETL LHRB 26D)
- KABA KABA: 5010XSWL-26D-41 Ex Trim with Lever Cyl Push Button Lock Xs 26D, Satin Chrome (KABA-5010XSWL26D41)
- PRECISION Exit Trim, A Lever, Classroom, US32D, Less Cylinder, RHR (4908A 630 RHR)
- YALE COMMERCIAL Augusta Active Lever Passage Rose Exit Device Trim US26D 626 Satin Chrome Finish (AU448F626)
- Best Exit Device Trims