Shop All Dummy Entry Handlesets
Best
Bright Stainless Steel Dummy 45H01DT03H629RH
Mfr # 45H01DT03H629RH
Zoro # G5504748
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Keyway Type Best
- Finish Bright Stainless Steel
- Features Right Hand
- Lockset Finish Bright Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 45H01DT03H629RH
- Zoro # G5504748
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Bright Stainless Steel Dummy 45H01DT03H6 |
Lockset Function | Dummy |
Keyway Type | Best |
Finish | Bright Stainless Steel |
Features | Right Hand |
Lockset Finish | Bright Stainless Steel |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Bright Stainless Steel Dummy 45H01DT03H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZER3)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 024, PK10 (ZUSAV60024)
- PRIME-LINE PATIO DOOR LOCK 3/4"" (14206)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W, Closed Length: 9.8438 in (ESR-DC4513-10)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- KWIKSET Tavaris Dummy Exterior Handleset Satin N (802TVHLIP-15)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- Best Entry Door Handlesets