Shop All Privacy Door Knobs
Best
Bright Chrome Privacy 6K30L4CS3625
Mfr # 6K30L4CS3625
Zoro # G3490473
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Lockset Function Privacy
- Lockset Finish Bright Chrome
- Keyway Type C Rose
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 6K30L4CS3625
- Zoro # G3490473
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Bright Chrome Privacy 6K30L4CS3625 |
Lockset Handle Type | Knob |
Lockset Function | Privacy |
Lockset Finish | Bright Chrome |
Keyway Type | C Rose |
Finish | Bright Chrome |
Strike | Bright Chrome |
Description
Item Bright Chrome Privacy 6K30L4CS3625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS 8400P689 Plastic Full Cover for 8000 Series Aluminum (8400P689)
- DELTANA Flush Pull, 4" X 1" X 1/2" Oil Rubbed Bronze (FP828U10B)
- ASP Econo Key Tags (1000 Per Pack): Orange Pk (146-OR)
- HICKORY HARDWARE Knob 1-7/16 Inch X 1-1/4 Inch (H076699-VB)
- BEST Knob Lockset, Mechanical, Privacy, Grd. 1 (8K30L4AS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- KWIKSET Polo Polished Brass Privacy Knob Right or Left Handed (93001-873)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02TA 3)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Brass (ZT102 SB)
- PRIME-LINE Privacy Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Round, Brass 1 Set (MP65020)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003 Privacy Elli (PV.ELL.TRR.003)
- Best Door Knob Locksets