Shop All Exit Device Trims
Best
Bright Chrome Exit 45H0NX16M625RH
Mfr # 887838324948
Zoro # G5584959
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Keyway Type Best
- Finish Bright Chrome
- Lockset Function Exit
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838324948
- Zoro # G5584959
- Country of Origin China
- Category Exit Device Trims
Details
Item | Bright Chrome Exit 45H0NX16M625RH |
Features | Right Hand |
Keyway Type | Best |
Finish | Bright Chrome |
Lockset Function | Exit |
Product Type | Lock |
Description
Item Bright Chrome Exit 45H0NX16M625RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016128195)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty (222NA-36)
- BRINKS HOME SECURITY Ganyon Privacy PPR Knob, Tuscan Bronze (23022-150)
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- DORMA Key-In-Curved Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 626 Satin (9C08-626)
- KABA KABA: 5010XSWL-26D-41 Ex Trim with Lever Cyl Push Button Lock Xs 26D, Satin Chrome (KABA-5010XSWL26D41)
- DORMA YR08 Wide Stile Exit Device Lever Trim, Escutcheon R Lever Trim, Classroom Function, Schlage C (YR08-630)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- VON DUPRIN VonDuprin: Von Duprin - 230L - Trim Lever - Aluminum Finish - Entrance - RHR Right Hand Reverse (VNDP-230L-SP28-RHR)
- Best Exit Device Trims