Shop All Dummy Door Handles
Best
Bright Chrome Dummy 45H01DT15J625RH
Mfr # 887838320612
Zoro # G5507216
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Keyway Type Best
- Lockset Function Dummy
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838320612
- Zoro # G5507216
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Bright Chrome Dummy 45H01DT15J625RH |
Finish | Bright Chrome |
Keyway Type | Best |
Lockset Function | Dummy |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Bright Chrome Dummy 45H01DT15J625RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1A)
- BALDWIN ESTATE Half Dummy Door Knobs Lifetime Brass (5025.003.IDM)
- ZORO SELECT Full Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1158)
- MS SEDCO Double Gang Switch, Push Button, SS (59-P)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- EMTEK Oil Rubbed Bronze Dummy 5050HLOUS10B (5050HLOUS10B)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- PROSOURCE Leverset L6 Dummy Lh Pol Brass (L6704LV-PS)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- Best Dummy Door Handles