Shop All Dummy Entry Handlesets
Best
Bright Chrome Dummy 45H01DT12M625RH
Mfr # 887838319807
Zoro # G5505938
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Keyway Type Best
- Finish Bright Chrome
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838319807
- Zoro # G5505938
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Bright Chrome Dummy 45H01DT12M625RH |
Lockset Function | Dummy |
Keyway Type | Best |
Finish | Bright Chrome |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Bright Chrome Dummy 45H01DT12M625RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, Rectangle Stk (B571 643E)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK (992381)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (6XY91)
- KWIKSET Dummy San Clemente Exterior Handleset Ve (819SCELIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- Best Entry Door Handlesets