Shop All Door Strikes
Best
Bright Bronze Strike 8TSTK611
Mfr # 8TSSTK611
Zoro # G3686489
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Standard
- Finish Bronze
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 8TSSTK611
- Zoro # G3686489
- UPC # 887838316745
- Country of Origin China
- Category Door Strikes
Details
Item | Bright Bronze Strike 8TSTK611 |
Strike Type | Standard |
Finish | Bronze |
Material | Bronze |
Description
Bright Bronze Strike 8TSTK611
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO 1/2" x 100' Filler Rope Pre-Caulking Closed Cell Backer Rod (30501)
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.500", PK5 (2HZY8)
- JACKSON Offset Arm W/ Preload, Dark Bronze (20942313)
- BEST Angle Strike, 75 in. L, Chrome (SSRLSK3SH)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- KENAURD Kenaurd:Faceplate For Narrow Stile - Aluminum Finish (NSFP-AL)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Chrome (SPB349U26D)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261SL)
- Best Door Strikes