Shop All Door Strikes
Best
Bright Brass Strike 8KS2605
Mfr # 887838317353
Zoro # G3684924
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type T
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838317353
- Zoro # G3684924
- UPC # 887838317353
- Country of Origin China
- Category Door Strikes
Details
Item | Bright Brass Strike 8KS2605 |
Strike Type | T |
Finish | Bright Brass |
Description
Bright Brass Strike 8KS2605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3/4 in. x 7/16 in., Sandstone Screen Corner, for Andersen 20 Pack (PL 15756)
- ABOVE ALL CO Glydeez With FREE Pull Strap, dims 48" long x 29 13/16" wide (FFGLYD4RTL)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-2122CR-1)
- LAB LAB: BEST IC-LONG SPRINGS, PK 100 (LAB-108BV1)
- BEST Deadbolt Strike, S, Satin Chrome Finish (8KS3626)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- BEST Angle Strike, 75 in. L, Chrome (SSRLSK3SH)
- BEST Satin Chrome Strike 40HST1626 (40HST1626)
- DELTANA Strike Plate For 7" Flush Bolt Black (SP7FBR19)
- DON-JO 2-3/4" Full Lip Strike with 2-1/2" Extended Lip (EL225SL)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103619)
- Best Door Strikes