Shop All Exit Device Trims
Best
Bright Brass Exit 45H0NX16R605RH
Mfr # 887838324962
Zoro # G5585214
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Best
- Lockset Function Exit
- Finish Bright Brass
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838324962
- Zoro # G5585214
- Country of Origin China
- Category Exit Device Trims
Details
Item | Bright Brass Exit 45H0NX16R605RH |
Keyway Type | Best |
Lockset Function | Exit |
Finish | Bright Brass |
Features | Right Hand |
Product Type | Lock |
Description
Item Bright Brass Exit 45H0NX16R605RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- ZORO SELECT Floor Guide 4-1/2"L, Steel (8-330)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- MARLBORO 1" W x 96" H Aluminum Continuous Hinge (4PNW3)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- VON DUPRIN Exit Device Trim (996L-NL-07-R/V 26D RHR)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, LH (KABA-LLP1020B26D41)
- ARROW Exit Trim, Wing Pull, For S1150/S1250/ED910, Night Latch, SP28, LC (SF12 AL LC)
- ARROW Exit Device Trim (SF01 AL)
- KABA KABA: ACCESS E5700 Exit Trim 626 - Schlage C Kwy - Winston Lever (KABA-E5710XSWL62641)
- Best Exit Device Trims