Shop All Dummy Door Handles
Best
Bright Brass Dummy 45H01DT15J605RH
Mfr # 887838320568
Zoro # G5506629
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Keyway Type Best
- Features Right Hand
- Lockset Function Dummy
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838320568
- Zoro # G5506629
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Bright Brass Dummy 45H01DT15J605RH |
Finish | Bright Brass |
Keyway Type | Best |
Features | Right Hand |
Lockset Function | Dummy |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Bright Brass Dummy 45H01DT15J605RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721XM1-SL)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/8 in. L Zinc-Plated Iron Spring Snap 80 lb (T7606301)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- THERMWELL PRODUCTS 18x27 Window AC Cover (AC3H)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Flair, Right Hand (F170 FLA 620 RH)
- DELTANA Accessory Lever Set for SDML334 Black Finish (SDML334/LLU19)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- KWIKSET Lido Half Dummy Lever, Venetian Bronze (788LLRH-11P)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT211MIA626234ASA)
- Best Door Locks and Deadbolts