Shop All Dummy Entry Handlesets
Best
Bright Brass Dummy 45H01DT12R605RH
Mfr # 887838319838
Zoro # G5505999
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Keyway Type Best
- Finish Bright Brass
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838319838
- Zoro # G5505999
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Bright Brass Dummy 45H01DT12R605RH |
Lockset Function | Dummy |
Keyway Type | Best |
Finish | Bright Brass |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Bright Brass Dummy 45H01DT12R605RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Black Galaxy 18 In. X 18 In. Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0044)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP886496195)
- OEM OEM: REF: 2003-2007 Saturn Ion / 4-Button Keyless Entry Remote / PN: 10357131 / N5F250738 (OR-GM059)
- ZORO SELECT Access Panel, ABS Plastic, Door 8" H (34020)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (6973.102.FD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (85355.112.LFD)
- Best Door Locks and Deadbolts