Shop All Deadbolt Locks
Best
Bright Brass Deadbolt 8T37KLSTK605
Mfr # 887838157485
Zoro # G3685658
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8T
- Lockset Finish Bright Brass
- Keyway Type Best
- Key Type Non Keyed
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 887838157485
- Zoro # G3685658
- UPC # 887838157485
- Country of Origin China
- Category Deadbolt Locks
Details
Series | 8T |
Lockset Finish | Bright Brass |
Keyway Type | Best |
Key Type | Non Keyed |
Item | Bright Brass Deadbolt 8T37KSTK605 |
Grade | Standard |
Finish | Bright Brass |
Strike | Bright Brass |
Description
Bright Brass Deadbolt 8T37KSTK605
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, SS, 10 In. H, Natural, Threaded Holes (PH-0137)
- NEWAGE PRODUCTS Flooring Multi-Purpose Reducer, Natural Oak (12040)
- RAYMOND Inch Series Die Spring, PK3 (104416)
- DELTANA 24in Back to Back Modern Offset Door Pulls Black Finish (SSPOBB24U19)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27MSTK626)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- BEST Deadbolt, Cylindrical, 2-3/4" Backset (8T30KLSTK626)
- BEST Deadbolt, Chrome, Single, 2-1/4in. (8T37KSTK626)
- BEST BEST 7T Grade 2, One-Way, SFIC Less Core, US26D, Rectangle Stk (7T37LSTK626)
- BEST Satin Chrome Deadlock 48H7K626 (887838330482)
- ARROW Arrow Grade 1, Single Cyl, SFIC Less Core, US10B, Rectangle Stk (D61 10B IC)
- Best Door Locks and Deadbolts