Shop All Door Closers
Best
Automatic Hydraulic Stanley 40 Door Closer Standard Duty Interior and Exterior, Silver
Mfr # CLED4990T628
Zoro # G3784328
product price: $3,377.99
/ea
Free Shipping & Returns
$3,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Automatic
- Closer Mounting Style Regular, Top Frame
- Closer Performance Standard Duty
- Closer Series Stanley 40
- Closer Type Non-Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CLED4990T628
- Zoro # G3784328
- UPC # 887838425331
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4 1/2 in |
Housing Height | 48 in |
Housing Length | 33 1/2 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 48 in |
Interior Door Width | Up to 48 in |
Exterior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Interior Door Width - Maximum | 48 in |
Description
Door Closer,Interior and Exterior,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Deadbolt, Med.Duty, Satin Chrome (D212 x 626)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Brass (5455V.003.FD)
- LCN 4011-H RH AL SRI Surface Closers (4011-H RH 689 SRI)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1101BFx 690)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Hw/PA DKBRZ)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 690)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in White - Size 3 (TC2203-WH)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC DS HO 689)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, 180 Degree, Black Finish, Non-Handed (1261-RW/PA BLACK)
- Best Door Closers & Accessories