Shop All Door Closers
Best
Automatic Hydraulic Stanley 40 Door Closer Standard Duty Interior and Exterior, Dark Brown
Mfr # CLED4990313
Zoro # G3784319
Free Shipping & Returns
$2,921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Automatic
- Closer Mounting Style Regular, Top Frame
- Closer Performance Standard Duty
- Closer Series Stanley 40
- Closer Type Non-Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # CLED4990313
- Zoro # G3784319
- UPC # 887838423023
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4 1/2 in |
Housing Height | 48 in |
Housing Length | 33 1/2 in |
Interior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 48 in |
Spring Size - Maximum | 6 |
Interior Door Width - Maximum | 48 in |
Exterior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Description
Door Closer,Dark Brown,Standard Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Bright Nickel Continuous Hinge (4PB21)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- BLUM 170 Degree Self-closing Doweled Half Overlay Hinge (71T6680)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - L (MRK-114A-26D-LH)
- DELTANA DC40 Door Closer Aluminum Finish (DC40-AL)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- ENTREMATIC Automatic/Manual Hydraulic Entrematic HA8-LP Low Energy Door Operator Heavy Duty (WL-101-39)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SE-STD 120V AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410DAxTPNx689)
- PAMEX Pamex GC5900BFAL Adjustable Regular Surface Mount Door Closer - Aluminum (GC5900BFAL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL DEL)
- Best Door Closers & Accessories