Shop All Disposable Battery Packs
Best
Alkaline 6V Battery
Mfr # VPDBB B60726
Zoro # G7893308
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand BEST
- Standard Battery Size 6V
- Voltage - Batteries 6V DC
- Capacity - Batteries 2,800 mAh
- Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # VPDBB B60726
- Zoro # G7893308
- Country of Origin United States
- Category Disposable Battery Packs
Dimensions
Standard Battery Size | 6V |
Width | 0.56 in |
Depth | 0.56 in |
Height | 2 in |
Battery Size | 6V |
Description
Door Lock Battery Pack, Fits Brand BEST, Voltage - Batteries 6V DC, Capacity - Batteries 2,800 mAh, Battery Cross-Reference C83511, Fits Model B.A.S.I.S. G Series Stand-Alone Card Readers and Keypads, B.A.S.I.S. V Series Stand-Alone Card Readers and Keypads, EZ Series Keypad Locks, Battery Chemistry Alkaline, Height 2 in, Width 0.56 in, Depth 0.56 in, Number of Cells - Battery 4, Max. Operating Temp. 120 Degrees F, Min. Operating Temp. 32 Degrees F, Terminal Type - Batteries Wire Leads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- CRAFTSMAN Lithium Ion Battery 20V 2.0Ah, PK2 (CMCB202-2)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 50Ft (HDMIMM50-AX)
- ALARM LOCK Alkaline 9V Battery (S6173)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- ZOELLER DEEP CYCLE BATTRY 100AMP (STB100B)
- ALARM LOCK Alarm Lock Alkaline Replacement Batteries (BP6)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-B)
- ZOELLER DEEP CYCLE BATTERY 75AMP (STB75B)
- Best Disposable Battery Packs