Shop All Keyed Entry Door Knobs
Best
8K Series Grade 1 Cylindrical Knob Locks
Mfr # 8K37D6CS3626
Zoro # G910048243
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 1
- Material Brass, Bronze
- Lockset Function F86 - Storeroom
- Required Door Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 8K37D6CS3626
- Zoro # G910048243
- UPC # 197163286140
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 1 |
Material | Brass, Bronze |
Lockset Function | F86 - Storeroom |
Required Door Thickness | 1-3/4" |
Lockset Cylinder Type | SFIC Prep Less Core |
Door Handing | Non-handed |
Includes | Cylindrical Lock |
Color | Satin Chrome |
Description
Grade 1 Storeroom Cylindrical Lock, 6 Knob, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTIC DEK Attic Plastic Flooring, PK 8 (350408)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KB 26D)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- EBERHARD MANUFACTURING CO Roller Lock, 36 (EMC 2500 ZN)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- BEST Knob Lockset, Entrance/Office Function (8K37AB4DS3626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4CSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-RH (KML234-SS-SC1-RH)
- Best Door Locks and Deadbolts