Shop All Butt Hinges
Best
6" W x 4-1/2" H Satin Chrome Door and Butt Hinge
Mfr # FBB248 4 5 SWG-CLR DOOR HINGE 26D STL
Zoro # G9208459
product price: $89.49
/pk 3, $29.83/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 6 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB248 4 5 SWG-CLR DOOR HINGE 26D STL
- Zoro # G9208459
- UPC # 887838613523
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 6 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 7/8 in |
Frame Leaf Width | 6 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 1/4 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 6 in Door Leaf Width, 6 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (932-0546)
- HAMPTON Small Zinc-Plated Silver Steel 2.5 in. L S-Hook 250 lb (02-3484-118)
- BALDWIN ESTATE Passage Rosettes Bright Chrome (R046.260.PS)
- GMS GMS: Mortise Cylinder - 1-1/2" - 10B - Schlage C-K (GMS-M112-SX-10B-ST-A2)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- BEST 3/4" W x 2-3/4" H Satin Chrome Interleaf Casework Hinge (1592-4 2/PKCABHGE 26D)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB199 4 5X4 5 26D BR)
- BEST 2 3/16 in W x 83 1/8 in H Satin Continuous Barrel Hinges (651HDULFMCONTHINGE7'0"32DSTS)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- BEST 1-3/4" W x Bright Brass Door and Butt Hinge (FBB179 4 5X4 5 3 STL)
- EMTEK Tumbled White Bronze Hinge 91034TWB (91034TWB)
- Best Door Hinges