Shop All Butt Hinges
Best
3" W x 5" H Prime Coat Door and Butt Hinge
Mfr # BB852 5X6 PRISON DOOR HINGE P STL
Zoro # G9791914
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.375 in
- Door Leaf Width 3 in
- Finish Prime Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # BB852 5X6 PRISON DOOR HINGE P STL
- Zoro # G9791914
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 3 in |
Pin Dia. | 3/4" |
Frame Leaf Height | 3 1/2 in |
Frame Leaf Width | 2 1/4 in |
Overall Width | 6 in |
Pin Diameter | 3/4 in |
Description
Butt Hinge, Steel, Prime Coat Finish, 1,200 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Concealed Bearing Type, Square Corners, Not Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1/4" H, 500 ft L, D Shape (X1153HT-500)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- PAWLING Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 48"H (CG-19-4-132)
- MONROE PMP 1-1/16" W x 72" H Mill Aluminum Continuous Hinge (CA24010672)
- BEST 1-1/4" W x 3" H Satin Chrome Door and Butt Hinge (F179 3X3 DOOR HINGE 26D STL)
- BEST 6" W x 3-1/2" H Satin Brass Swing Clear Hinge (F248 3 5 SWG-CLR DOOR HINGE 4 STL)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (CB16845X45CBDOORHINGE26DSTL)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (342 WARDROBE PIVOT 26D STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB19945X45CBDOORHINGE32DSTS)
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- Best Butt Hinges