Shop All Butt Hinges
Best
2" W x 5" H Satin Door and Butt Hinge
Mfr # FBB199 5X4 5 HW DOOR HINGE 32D STS
Zoro # G1231824
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.19 in
- Door Leaf Width 2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB199 5X4 5 HW DOOR HINGE 32D STS
- Zoro # G1231824
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 2 in |
Pin Dia. | 21/64 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- NATIONAL GUARD 24" x 30" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11824X30)
- DELTANA Right Hand 4" X 4" 5/8" Radius By Square Spring Hinge Satin Nickel (DSH4SR515-RH)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (CB1900RNRP45X45DOORHINGE26DSTL)
- BEST 1-3/4" W x 4" H Satin Chrome Door and Butt Hinge (F179NRP 4X4 DOOR HINGE 26D STL)
- BEST 2" W x 4" H Satin Brass Door and Butt Hinge (F1794X4DOORHINGE4STL)
- BEST 1-3/4" W x 4-1/2" H Bright Brass Door and Butt Hinge (F179 4 5X4 DOOR HINGE 3 STL)
- BEST 1 1/2 in W x 3 1/2 in H Satin Door and Butt Hinge (CB191 3 5X3 5 FM SW DOOR HINGE 32D STS)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CL)
- Best Door Hinges