Shop All Butt Hinges
Best
2" W x 4-1/2" H Satin Nickel Door and Butt Hinge
Mfr # FBB17945X45DOORHINGE15STL
Zoro # G7894069
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 2 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB17945X45DOORHINGE15STL
- Zoro # G7894069
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 5/16 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 4 1/2 in |
Description
Butt Hinge, Steel, Satin Nickel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY 2200 Narrow-Stile Mechanical Keypad Keyless Deadbolt Lock - Surface Mount - Keyed Alike - Jet Black (LK-2200-JB-KA)
- DURA-LIFT 0.225 in. Wire x 1.75 in. D x 29 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR17529L)
- IVES Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Oil Rubbed Bronze (8302-8 US10B 4X16)
- DELTANA Magnetic Door Holder Flush 2-1/2" Diameter Satin Nickel (MDHF25U15)
- BEST 2" W x 4-1/2" H Bright Chrome Door and Butt Hinge (FBB17945X45DOORHINGE26STL)
- BEST 2" W x 4-1/2" H Satin Brass Door and Butt Hinge (FBB17945X45DOORHINGE4STL)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (342 WARDROBE PIVOT 26D STL)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168NRP 5X5 HW DOOR HINGE 26D STL)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- BEST 2 3/16 in W x 83 1/8 in H Satin Continuous Barrel Hinges (651HDULFMCONTHINGE7'0"32DSTS)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- Best Door Hinges