Shop All Butt Hinges
Best
2" W x 4-1/2" H Satin Door and Butt Hinge
Mfr # CB1960R45X45DOORHINGE32DSTS
Zoro # G7894376
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CB1960R45X45DOORHINGE32DSTS
- Zoro # G7894376
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 in |
Overall Knuckle Height | 7/16 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in (G-06)
- KEYLESS FACTORY KeylessFactory: CR1616 3V Lithium Battery, PK 5 (KLF-CR1616)
- STRYBUC Awning Operator Single Pull (29-156-3)
- STRYBUC Sliding Window Roller Assembly (900-8996)
- BEST 2-1/16" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB167 4 5 HM DOOR HINGE P STL)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (RDF1791/4R4X4SWDRHINGE15STL)
- BEST 2" W x 4-1/2" H Bright Chrome Door and Butt Hinge (FBB17945X45DOORHINGE26STL)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- BEST 1 1/2 in W x 3 1/2 in H Satin Door and Butt Hinge (CB191 3 5X3 5 FM SW DOOR HINGE 32D STS)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- HARDWARE RESOURCES Off White 2-1/2"x2-1/2" Swaged Butt Hinge (33524OWH)
- Best Butt Hinges