Shop All Butt Hinges
Best
2" W x 4-1/2" H Satin Chrome Door and Butt Hinge
Mfr # CB1901R45X45DOORHINGE26DSTL
Zoro # G7894391
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CB1901R45X45DOORHINGE26DSTL
- Zoro # G7894391
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 5/16 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Chrome Dummy Lever Lockset, Elan/Century (F170 ELA 626 CEN)
- LUCKY LINE LuckyLine: 1-1/2 SPLIT RING NPS, PK 50 (LKL-76800)
- GARLOCK Gasket, Ring, 2 In, Inorganic Fiber, Gray (37555-0102)
- DUCTMATE Access Door, 18 In. W, 18 In. H, Cammed (GRFDC18GA)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB191 4 5X4 5 FM STDWGT 32D STS)
- BEST 2-1/4" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X5 DOOR HINGE P STL)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168NRP 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 5 HW DOOR HINGE 32D STS)
- BEST 1-3/8" W x Satin Chrome Door and Butt Hinge (F179 3 5X3 5 26D STL)
- HILLMAN 3-1/2 WHITE SQ HINGE (851280)
- Best Butt Hinges