Shop All Butt Hinges
Best
2" W x 4-1/2" H Satin Chrome Door and Butt Hinge
Mfr # CB1900R45X45DOORHINGE26DSTL
Zoro # G7894297
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 2 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CB1900R45X45DOORHINGE26DSTL
- Zoro # G7894297
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 5/16 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Spring Hinge, Material: Brass (DASH95U26D)
- FASADE Fasade Outside Corner Trim Brushed Alum PK5 (14708)
- KARP Exterior Access Door, MX Keyed Latch Prime 24 x 24 (MXP2424CLK)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 5 DOOR HINGE 32D STS)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (FBB191NRP45X45DOORHINGEUS10BBRZ)
- BEST 2" W x 4-1/2" H Bright Chrome Door and Butt Hinge (FBB17945X45DOORHINGE26STL)
- BEST 1-7/8" W x 4-1/2" H Prime Coat Door and Butt Hinge (IHTCB1995 4 5XSRS DOOR HINGE USP STS)
- BEST 2 3/16 in W x 83 1/8 in H Satin Continuous Barrel Hinges (651HDULFMCONTHINGE7'0"32DSTS)
- BEST 6" W x 3-1/2" H Satin Brass Swing Clear Hinge (F248 3 5 SWG-CLR DOOR HINGE 4 STL)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- Best Butt Hinges