Shop All Butt Hinges
Best
2" W x 4-1/2" H Prime Coat Door and Butt Hinge
Mfr # FBB168NRP 4 5X4 5 HW DOOR HINGE P STL
Zoro # G1452001
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB168NRP 4 5X4 5 HW DOOR HINGE P STL
- Zoro # G1452001
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 21/64 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 4 1/2 in |
Description
Butt Hinge, Steel, Prime Coat Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Exit Trim, 230L-06 Lever, Lever Locking, SP313, LC, LHR (230L-06 SP313 LHR)
- ARROW Grade 2, Single Cyl, A KWY, US15, Rectangle Stk, 6 Pins (E61 15)
- UNIVERSAL INDUSTRIAL Soss 3/4" x 3-3/4" Medium Duty Invisible Hinge for 1-1/8" Doors Satin Chrome Finish (212U26D)
- HICKORY HARDWARE Hinge Soft-Close Faceless, 2PK (HH74722-14)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 5 HW DOOR HINGE 32D STS)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB1960R45X45DOORHINGE32DSTS)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Bright Chrome Door and Butt Hinge (FBB17945X45DOORHINGE26STL)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU 1/8" RECESSED SETS)
- Best Butt Hinges