Shop All Butt Hinges
Best
2" W x 4-1/2" H Prime Coat Door and Butt Hinge
Mfr # FBB16845X45HWDOORHINGEPSTL
Zoro # G7893956
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB16845X45HWDOORHINGEPSTL
- Zoro # G7893956
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 5/16 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 4 1/2 in |
Overall Knuckle Height | 7/16 in |
Description
Butt Hinge, Steel, Prime Coat Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Guard, Chain / Doorbolt Black (CDG35U19)
- ILCO YH48 Suzuki / Yamaha Motorcycle / Artic Cat key blank (ILCO-YH48)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-22-52)
- ELESA Covers, ECA.T1-C5 (ECA.T)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB16845X45HWDOORHINGE26DSTL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (CB1900RNRP45X45DOORHINGE26DSTL)
- BEST 3/4" W x 2-3/4" H Satin Chrome Interleaf Casework Hinge (1592-4 2/PKCABHGE 26D)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE15STL)
- HAGER Satin Nickel Hinge 174131215EA (30555)
- Best Door Hinges