Shop All Butt Hinges
Best
2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge
Mfr # FBB199NRP45X45HWDOORHINGE10BBRZ
Zoro # G7893816
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB199NRP45X45HWDOORHINGE10BBRZ
- Zoro # G7893816
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 in |
Pin Dia. | 5/16 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 4 1/2 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Bronze, Oil Rubbed Bronze Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate-Ansi 4 7/8" Oil Rubbed Bronze (SPAN478U10B)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Red Oak (HBW08X08X375ARO)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNWC1414)
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- STANLEY SECURITY 1-3/4" W x Satin Stainless Steel Door and Butt Hinge (FBB191NRP 4 5X4 5 32D STS)
- PROSOURCE Hinge Utility 2-1/2X2-1/2In Zn (LR-039-PS)
- ELESA Double hinges for profiles, CFI.30-30/30 SH-6-C33 (CFI.)
- MARLBORO 1" W x 5-29/32" H Mill Stainless Steel Weld-On Hinge (4PPT8)
- COMPONENT HARDWARE Chrome Plated Left Hand Horizontal Cartridge Bracket (R56-5017)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE15STL)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- Best Butt Hinges