Shop All Butt Hinges
Best
2 3/16 in W x 83 1/8 in H Satin Continuous Barrel Hinges
Mfr # 651HDULFMCONTHINGE7'0"32DSTS
Zoro # G7894181
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Leaf Height 83 1/8 in
- Door Leaf Thickness 0.105 in
- Door Leaf Width 2 3/16 in
- Finish Satin
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 651HDULFMCONTHINGE7'0"32DSTS
- Zoro # G7894181
- Country of Origin Canada
- Category Butt Hinges
Dimensions
Door Leaf Height | 83 1/8 in |
Door Leaf Width | 2 3/16 in |
Pin Dia. | 5/16 in |
Overall Width | 4 3/8 in |
Frame Leaf Width | 2 3/16 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Height | 83 1/8 in |
Pin Diameter | 5/16 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 7/16 in Overall Knuckle Height, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 2 3/16 in Door Leaf Width, 2 3/16 in Frame Leaf Width, 0.105 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Included Hardware, 4 Holes per Leaf, Full Mortise Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Rim Exit Deviceice, 36in Door, Stainless Steel (4701-RIM US32D 36)
- ADAMS RITE 4001011628 MS Deadlock Flat Square Box Strike Clear Anodized Aluminum (4001011628)
- ENCORE PACKAGING Encore Packaging Plastic Corner Guard Edge Protector, 4"L x 5"W x 4"H, Orange (EP-5670)
- ACROVYN Corner Guard, 1-1/2" W, Mission White (VA2008F933N)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (RDF1791/4R4X4SWDRHINGE15STL)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (CB16845X45CBDOORHINGE26DSTL)
- BEST 2" W x 4" H Satin Brass Door and Butt Hinge (F1794X4DOORHINGE4STL)
- BEST 1-1/2" W x 4" H Bright Chrome Door and Butt Hinge (F1794X4DOORHINGE26STL)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168 5X5 HW DOOR HINGE 26D STL)
- MCKINNEY 1 1/4 in W x 3-1/2" H Bright Brass Door and Butt Hinge (3�x3� 1458 3)
- Best Door Hinges